

TIMKEN
TIMKEN
LM501334SD-99401
TIMKEN TIMKEN
Description
LM501334SD-99401 TPD RLR MULTI-BRNG KIT ; 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM501334SD; 1-11/16" Bore; 2-57/64" Outside Diameter; 1-17/32" Width; Double Row
Part #
LM501334SD-99401
BDI #
1364614
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM501334SD-99401/p/1364614
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.975
EAN
0053893985480
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM501334SD
Assembly Components
LM501334SD (1) | LM501310 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM501334SD; 1-11/16" Bore; 2-57/64" Outside Diameter; 1-17/32" Width; Double Row
Outside Diameter
2.891 Inch | 73.431 Millimeter
Assembly Width
1.531 Inch | 38.887 Millimeter
Bore
1.688 Inch | 42.875 Millimeter