https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
TIMKEN
TIMKEN
LM501349-902A1
TIMKEN TIMKEN
Description
LM501349-902A1 TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM501349; 1-5/8" Bore; 2.89" Outside Diameter; 1.68" Width; Double Row
Part #
LM501349-902A1
BDI #
1364627
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM501349-902A1/p/1364627
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.72
EAN
0053893986760
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM501349
Assembly Number
902A1
Assembly Components
LM501349 (2) | LM501310 (2) | LM501310ES (1) | K143254 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Light Medium Duty | 1 Cup Spacer | 1 Cone Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.58
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM501349; 1-5/8" Bore; 2.89" Outside Diameter; 1.68" Width; Double Row
Assembly Width
1.68 Inch | 42.672 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Outside Diameter
2.89 Inch | 73.406 Millimeter
