https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0Mjh8aW1hZ2UvanBlZ3xhRGRoTDJoaU1TOHhNRGd5TVRRM056YzJNVEExTkM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYek13TUhnek1EQXVhbkJufGE0YWM2OTIxYTNmNWM4MWI2N2MwY2E0MTQyYzdiNjkyNmMxYTYyN2Y4MDRkOTk0OWZiMWE3NTRkNzhhNjZjZjg
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0Mjh8aW1hZ2UvanBlZ3xhRGRoTDJoaU1TOHhNRGd5TVRRM056YzJNVEExTkM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYek13TUhnek1EQXVhbkJufGE0YWM2OTIxYTNmNWM4MWI2N2MwY2E0MTQyYzdiNjkyNmMxYTYyN2Y4MDRkOTk0OWZiMWE3NTRkNzhhNjZjZjg
TIMKEN
TIMKEN
LM501349-902B6
TIMKEN TIMKEN
Description
LM501349-902B6 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM501349; 1-5/8" Bore; 2-57/64" Outside Diameter; 1.54" Width; Double Row
Part #
LM501349-902B6
BDI #
1364629
Details
231.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM501349-902B6/p/1364629
Your Price
$ 231.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.706
EAN
0053893812304
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM501349
Assembly Number
902B6
Assembly Components
LM501349 (2) | LM501310 (2) | K426891R (1) | K426892R (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM501349-902B6
Weight / LBS
1.656
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM501349; 1-5/8" Bore; 2-57/64" Outside Diameter; 1.54" Width; Double Row
Bore
1.625 Inch | 41.275 Millimeter
Outside Diameter
2.891 Inch | 73.431 Millimeter
Assembly Width
1.54 Inch | 39.116 Millimeter
