

TIMKEN
TIMKEN
LM503349A-99402
TIMKEN TIMKEN
Description
TIMKEN LM503349A-99402
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM503349; 1.811" Bore; 3.346" Outside Diameter; 0.709" Width; Single Row
Part #
LM503349A-99402
BDI #
1364654
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM503349A-99402/p/1364654
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.455
EAN
0053893781990
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM503349
Assembly Components
LM503349A (1) | JLM503319 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty | Stamped Steel Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM503349; 1.811" Bore; 3.346" Outside Diameter; 0.709" Width; Single Row
Bore
1.811 Inch | 46 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Assembly Width
0.709 Inch | 18 Millimeter