https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
LM522546-90042
TIMKEN TIMKEN
Description
LM522546-90042 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM522546; 4-1/4" Bore; 6.299" Outside Diameter; 2-15/16" Width; Double Row
Part #
LM522546-90042
BDI #
1364690
Details
4878.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM522546-90042/p/1364690
Your Price
$ 4,878.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.15
EAN
0053893634463
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM522546
Assembly Number
90042
Assembly Components
LM522546 (2) | LM522510DC (1) | LM522546XA (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Light Medium Duty | Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM522546-90042
Weight / LBS
11.864
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM522546; 4-1/4" Bore; 6.299" Outside Diameter; 2-15/16" Width; Double Row
Outside Diameter
6.299 Inch | 160 Millimeter
Assembly Width
2.938 Inch | 74.625 Millimeter
Bore
4.25 Inch | 107.95 Millimeter
