TIMKEN
TIMKEN
LM522546-90047
TIMKEN TIMKEN
Description
LM522546-90047
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM522546; 4-1/4" Bore; 6.29" Outside Diameter; 2.93" Width; Double Row
Part #
LM522546 90047
BDI #
19287876
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM522546-90047/p/19287876
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893634470
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM522546
Assembly Number
90047
Assembly Components
LM522546 (2) | LM522510D (1) | LM522546XA (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Light Medium Duty | 1 Cone Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
11.07
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM522546; 4-1/4" Bore; 6.29" Outside Diameter; 2.93" Width; Double Row
Bore
4.25 Inch | 107.95 Millimeter
Assembly Width
2.93 Inch | 74.422 Millimeter
Outside Diameter
6.29 Inch | 159.766 Millimeter
