https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
TIMKEN
TIMKEN
LM522548-90054
TIMKEN TIMKEN
Description
LM522548-90054 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM522548; 4.33" Bore; 6.299" Outside Diameter; 2-3/4" Width; Double Row
Part #
LM522548-90054
BDI #
1364698
Details
1433.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM522548-90054/p/1364698
Your Price
$ 1,433.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.498
EAN
0053893634630
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM522548
Assembly Number
90054
Assembly Components
LM522548 (2) | LM522510 (2) | LM522549XA (1)
End Play
0.01
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM522548-90054
Weight / LBS
10.427
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM522548; 4.33" Bore; 6.299" Outside Diameter; 2-3/4" Width; Double Row
Assembly Width
2.75 Inch | 69.85 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Bore
4.33 Inch | 109.975 Millimeter
