

TIMKEN
TIMKEN
LM565946-90022
TIMKEN TIMKEN
Description
LM565946-90022 TAPERED RLR BEARING ; COMP BRG CONE AND CUP
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number LM565946; 14-7/8" Bore; 20-9/16" Outside Diameter; 3-3/8" Width; Single Row
Part #
LM565946-90022
BDI #
26571161
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM565946-90022/p/26571161
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04336
Precision Class
Class 2
Component
Assembly
Basic Number
LM565946
Assembly Number
90022
Assembly Components
LM565946-20000 (1) | LM565910-20000 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
111.692
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number LM565946; 14-7/8" Bore; 20-9/16" Outside Diameter; 3-3/8" Width; Single Row
Assembly Width
3.375 Inch | 85.725 Millimeter
Bore
14.875 Inch | 377.825 Millimeter
Outside Diameter
20.563 Inch | 522.3 Millimeter