

TIMKEN
TIMKEN
LM565946-90029
TIMKEN TIMKEN
Description
LM565946-90029 TAPERED ROLLER BRG ASSY ; NON RETURNABLE SINGLE ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM565946; 14-7/8" Bore; 20-9/16" Outside Diameter; 3-3/8" Width; Single Row
Part #
LM565946-90029
BDI #
1364764
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM565946-90029/p/1364764
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
51.017
EAN
0053893647579
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM565946
Assembly Number
90029
Assembly Components
LM565946 (1) | LM565910 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM565946-90029
Weight / LBS
112.473
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM565946; 14-7/8" Bore; 20-9/16" Outside Diameter; 3-3/8" Width; Single Row
Assembly Width
3.375 Inch | 85.725 Millimeter
Bore
14.875 Inch | 377.825 Millimeter
Outside Diameter
20.563 Inch | 522.3 Millimeter