https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
NTN
NTN
LM565949/LM565910
NTN NTN
Description
LM565949/LM565910 TAPERED RLR BRG ASSY ; 15IN ID X 20.5625IN OD X 3.375IN W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM565949; 381MM Bore; 522.3MM Outside Diameter; 85.725MM Width; Single Row
Part #
LM565949/LM565910
BDI #
25266894
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM565949-LM565910/p/25266894
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
49.82
EAN
4547359878172
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM565949
Assembly Components
LM565949 (1) | LM565910 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
115.74269
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM565949; 381MM Bore; 522.3MM Outside Diameter; 85.725MM Width; Single Row
Outside Diameter
20.563 Inch | 522.3 Millimeter
Bore
15 Inch | 381 Millimeter
Assembly Width
3.375 Inch | 85.725 Millimeter
