https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCPF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDh8aW1hZ2UvanBlZ3xhRFF5TDJnM1ppOHhNRE14TnpVeU1EYzVOemN5Tmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQkdYek13TUhnek1EQXVhbkJufDc3MmY1YmViMjRkMjRlY2NlNWVmMzU3NTYyZDA1ZDY0ZGY5MTMyZWVkNzA4MmI3ZDYzOGQyYWZkOGY1Yzc0NzA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCPF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDh8aW1hZ2UvanBlZ3xhRFF5TDJnM1ppOHhNRE14TnpVeU1EYzVOemN5Tmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQkdYek13TUhnek1EQXVhbkJufDc3MmY1YmViMjRkMjRlY2NlNWVmMzU3NTYyZDA1ZDY0ZGY5MTMyZWVkNzA4MmI3ZDYzOGQyYWZkOGY1Yzc0NzA
TIMKEN
TIMKEN
LM567943-90018
TIMKEN TIMKEN
Description
LM567943-90018 TAPERED ROLLER BEARING ; SINGLE ASSEMBLY 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM567943; 15-5/8" Bore; 21-5/8" Outside Diameter; 22.184" Flange Outside Diameter; 1-1/2" Width; Single Row
Part #
LM567943-90018
BDI #
1364773
Details
41836.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM567943-90018/p/1364773
Your Price
$ 41,836.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
59.09
EAN
0053893648040
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM567943
Assembly Number
90018
Assembly Components
LM567943 (1) | LM567910-B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM567943-90018
Weight / LBS
130.156
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM567943; 15-5/8" Bore; 21-5/8" Outside Diameter; 22.184" Flange Outside Diameter; 1-1/2" Width; Single Row
Outside Diameter
21.625 Inch | 549.275 Millimeter
Assembly Width
1.5 Inch | 38.1 Millimeter
Flange Outside Diameter
22.184 Inch | 563.474 Millimeter
Bore
15.625 Inch | 396.875 Millimeter
