

TIMKEN
TIMKEN
LM567943-90024
TIMKEN TIMKEN
Description
LM567943-90024 TAPERED ROLLER BEARING ; SINGLE ROW POR NON RET
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM567943; 15-5/8" Bore; 21-5/8" Outside Diameter; 3-3/8" Width; Single Row
Part #
LM567943-90024
BDI #
1364775
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM567943-90024/p/1364775
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
58
EAN
0053893135519
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM567943
Assembly Number
90024
Assembly Components
LM567943 (1) | LM567910 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM567943-90024
Weight / LBS
127.746
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM567943; 15-5/8" Bore; 21-5/8" Outside Diameter; 3-3/8" Width; Single Row
Bore
15.625 Inch | 396.875 Millimeter
Assembly Width
3.375 Inch | 85.725 Millimeter
Outside Diameter
21.625 Inch | 549.275 Millimeter