Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LM567949-90011 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSF-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE5OXxpbWFnZS9qcGVnfGFEUXhMMmcxWXk4eE1EZ3lNVFEzT0RFMU5ESTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOR1h6TXdNSGd6TURBdWFuQm58ZTVjZTQwMGJhOTU5MjNjMTgyOGUzODcwZTQwM2I2OGVhMTJkNTg0YzgzMTJkOTZiZjFjZDhkNDlmMmRkM2MzOA
1364780 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

LM567949-90011

Description

LM567949-90011 TAPERED ROLLER BRG ASSY ; NON RETURNABLE SINGLE ROW 18-24 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM567949; 16" Bore; 21-5/8" Outside Diameter; 22.184" Flange Outside Diameter; 1-1/2" Width; Single Row

Part #

LM567949-90011

BDI #
1364780

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
54.157
EAN
0053893648187
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM567949
Assembly Number
90011
Assembly Components
LM567949 (1) | LM567910-B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM567949-90011
Weight / LBS
122.128
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM567949; 16" Bore; 21-5/8" Outside Diameter; 22.184" Flange Outside Diameter; 1-1/2" Width; Single Row
Bore
16 Inch | 406.4 Millimeter
Outside Diameter
21.625 Inch | 549.275 Millimeter
Assembly Width
1.5 Inch | 38.1 Millimeter
Flange Outside Diameter
22.184 Inch | 563.474 Millimeter