

TIMKEN
TIMKEN
LM665949-90016
TIMKEN TIMKEN
Description
LM665949-90016 TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM665949; 15-3/16" Bore; 20-1/4" Outside Diameter; 3-1/4" Width; Single Row
Part #
LM665949-90016
BDI #
1364891
Details
20451.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM665949-90016/p/1364891
Your Price
$ 20,451.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
45.1
EAN
0053893661346
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM665949
Assembly Number
90016
Assembly Components
LM665949 (1) | LM665910 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM665949-90016
Weight / LBS
101.615
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM665949; 15-3/16" Bore; 20-1/4" Outside Diameter; 3-1/4" Width; Single Row
Bore
15.188 Inch | 385.775 Millimeter
Assembly Width
3.25 Inch | 82.55 Millimeter
Outside Diameter
20.25 Inch | 514.35 Millimeter