TIMKEN
TIMKEN
LM761649DW-90042
TIMKEN TIMKEN
Description
LM761649DW-90042 TAPERED ROLLER BEARING ; NON-RETURNABLE 2-ROW ASSY 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM761649; 13.506" Bore; 17.996" Outside Diameter; 4-13/16" Width; Double Row
Part #
LM761649DW-90042
BDI #
1365156
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM761649DW-90042/p/1365156
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
53.71
EAN
0053893142791
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM761649
Assembly Number
90042
Assembly Components
LM761649DW (1) | LM761610 (2) | LM761610EA (1)
End Play
0.024
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Light Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM761649DW-90042
Weight / LBS
118.303
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM761649; 13.506" Bore; 17.996" Outside Diameter; 4-13/16" Width; Double Row
Outside Diameter
17.996 Inch | 457.098 Millimeter
Bore
13.506 Inch | 343.052 Millimeter
Assembly Width
4.813 Inch | 122.25 Millimeter
