https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
TIMKEN
TIMKEN
LM763848-90011
TIMKEN TIMKEN
Description
LM763848-90011 ; TRB DOUBLE ROW ASSEMBLY 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM763848; 14-1/4" Bore; 18-13/16" Outside Diameter; 5-7/16" Width; Double Row
Part #
LM763848-90011
BDI #
1365190
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM763848-90011/p/1365190
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
62.242
EAN
0053893685212
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM763848
Assembly Number
90011
Assembly Components
LM763848 (2) | LM763811DC (1) | LM763848XA (1)
End Play
0.032
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Light Medium Duty | Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM763848-90011
Weight / LBS
139.392
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM763848; 14-1/4" Bore; 18-13/16" Outside Diameter; 5-7/16" Width; Double Row
Outside Diameter
18.813 Inch | 477.85 Millimeter
Assembly Width
5.438 Inch | 138.125 Millimeter
Bore
14.25 Inch | 361.95 Millimeter
