TIMKEN
TIMKEN
LM769349DW-90018
TIMKEN TIMKEN
Description
LM769349DW-90018 TAPERED ROLLER BRG ASSY ; POR NON-RETURNABLE DOUBLE ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM769349; 17" Bore; 22-1/2" Outside Diameter; 6-3/8" Width; Double Row
Part #
LM769349DW-90018
BDI #
1365222
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM769349DW-90018/p/1365222
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
113.795
EAN
0053893143934
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM769349
Assembly Number
90018
Assembly Components
LM769349DW (1) | LM769310 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Light Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM769349DW-90018
Weight / LBS
250.65
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM769349; 17" Bore; 22-1/2" Outside Diameter; 6-3/8" Width; Double Row
Assembly Width
6.375 Inch | 161.925 Millimeter
Outside Diameter
22.5 Inch | 571.5 Millimeter
Bore
17 Inch | 431.8 Millimeter
