

TIMKEN
TIMKEN
LM806649-90402
TIMKEN TIMKEN
Description
LM806649-90402 TAPERED ROLLER BRG ASSY ; 2-1/8" BORE 3-1/2" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM806649; 2-1/8" Bore; 3-1/2" Outside Diameter; 3/4" Width; Single Row
Part #
LM806649-90012
BDI #
1365284
Details
521.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM806649-90402/p/1365284
Your Price
$ 521.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.941
EAN
0053893781570
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM806649
Assembly Components
LM806649 (1) | LM806610 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty | Stamped Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.9
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM806649; 2-1/8" Bore; 3-1/2" Outside Diameter; 3/4" Width; Single Row
Outside Diameter
3.5 Inch | 88.9 Millimeter
Bore
2.125 Inch | 53.98 Millimeter
Assembly Width
0.75 Inch | 19.05 Millimeter