https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
TIMKEN
TIMKEN
LM961548-90035
TIMKEN TIMKEN
Description
LM961548-90035 TAPERED ROLLER BEARING ; TWO SINGLE ROW ASSEMBLY 12-18OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM961548; 13-1/2" Bore; 17.996" Outside Diameter; 5-3/8" Width; Double Row
Part #
LM961548-90035
BDI #
1365344
Details
43777.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM961548-90035/p/1365344
Your Price
$ 43,777.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
80.98
EAN
0053893718279
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM961548
Assembly Number
90035
Assembly Components
LM961548 (2) | LM961511 (2) | LM961511EA (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM961548-90035
Weight / LBS
178.362
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM961548; 13-1/2" Bore; 17.996" Outside Diameter; 5-3/8" Width; Double Row
Assembly Width
5.375 Inch | 136.525 Millimeter
Outside Diameter
17.996 Inch | 457.098 Millimeter
Bore
13.5 Inch | 342.9 Millimeter
