TIMKEN
TIMKEN
LM975339DW-90010
TIMKEN TIMKEN
Description
LM975339DW-90010 TAPERED ROLLER BEARING ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM975339; 20.077" Bore; 28-7/8" Outside Diameter; 7.845" Width; Double Row
Part #
LM975339DW-90010
BDI #
1365357
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM975339DW-90010/p/1365357
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
264.75
EAN
0053893146331
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM975339
Assembly Number
90010
Assembly Components
LM975339DW (1) | LM975311 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Light Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM975339DW-90010
Weight / LBS
583.14
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM975339; 20.077" Bore; 28-7/8" Outside Diameter; 7.845" Width; Double Row
Assembly Width
7.845 Inch | 199.263 Millimeter
Bore
20.077 Inch | 509.956 Millimeter
Outside Diameter
28.875 Inch | 733.425 Millimeter
