

SKF
SKF
M 12649/610/Q
SKF SKF
Description
SKF M 12649/610/Q
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M12649; 21.43MM Bore; 50MM Outside Diameter; 17.526MM Width; Single Row
Part #
M 12649/610/Q
BDI #
1423058
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M-12649-610-Q/p/1423058
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.168
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
M12649
Assembly Components
M12649 (1) | M12610 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
0.37479
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M12649; 21.43MM Bore; 50MM Outside Diameter; 17.526MM Width; Single Row
Bore
0.844 Inch | 21.43 Millimeter
Outside Diameter
1.969 Inch | 50 Millimeter
Assembly Width
0.69 Inch | 17.526 Millimeter