

SKF
SKF
M 349547/510
SKF SKF
Description
SKF M 349547/510
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M349547; 10-1/16" Bore; 13-1/2" Outside Diameter; 2-1/4" Width; Single Row
Part #
M 349547/510
BDI #
1304439
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M-349547-510/p/1304439
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
M349547
Assembly Components
M349547 (1) | M349510 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M349547; 10-1/16" Bore; 13-1/2" Outside Diameter; 2-1/4" Width; Single Row
Outside Diameter
13.5 Inch | 342.9 Millimeter
Assembly Width
2.25 Inch | 57.15 Millimeter
Bore
10.063 Inch | 255.6 Millimeter