https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5OHxpbWFnZS9qcGVnfGFEWTVMMmcxWXk4eE1EZ3lNVFEzTXpZek1qSTROaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDM1YTFmNWE3ZGMwOWEyYTVhMmE2MWI3MTc4NDY1NDI0Yzc5MDE2ZTdiNWJmMzk3MmUwODAyNGEwY2M5ZDM4N2E
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5OHxpbWFnZS9qcGVnfGFEWTVMMmcxWXk4eE1EZ3lNVFEzTXpZek1qSTROaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDM1YTFmNWE3ZGMwOWEyYTVhMmE2MWI3MTc4NDY1NDI0Yzc5MDE2ZTdiNWJmMzk3MmUwODAyNGEwY2M5ZDM4N2E
TIMKEN
TIMKEN
M-5117-A
TIMKEN TIMKEN
Description
M-5117-A ; TRB SINGLE ASSEMBLY 24-36 OD
Tapered Roller Bearing Assembly; Class 4 Precision; 30" Bore; 35" Outside Diameter; 3-1/2" Width; Single Row
Part #
M-5117-A
BDI #
1366387
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M-5117-A/p/1366387
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
90.718
EAN
0087796093706
Product Group - BDI
B04336
Precision Class
Class 4
Component
Assembly
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
197.932
Long Description
Tapered Roller Bearing Assembly; Class 4 Precision; 30" Bore; 35" Outside Diameter; 3-1/2" Width; Single Row
Assembly Width
3.5 Inch | 88.9 Millimeter
Outside Diameter
35 Inch | 889 Millimeter
Bore
30 Inch | 762 Millimeter
