

SKF
SKF
M 86649/2/610/2/Q
SKF SKF
Description
SKF M 86649/2/610/2/Q
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M86649; 30MM Bore; 64MM Outside Diameter; 22MM Width; Single Row
Part #
M 86649/2/610/2/Q
BDI #
1304444
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M-86649-2-610-2-Q/p/1304444
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
M86649
Assembly Components
M86649 (1) | M86610 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M86649; 30MM Bore; 64MM Outside Diameter; 22MM Width; Single Row
Assembly Width
0.866 Inch | 22 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.52 Inch | 64 Millimeter