https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
SKF
SKF
M 88048/2/010/2/QCL7C
SKF SKF
Description
M 88048/2/010/2/QCL7C TAPERED ROLLER BRG ; NON-RETURNABLE SMALL
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M88048; 33.35MM Bore; 68.25MM Outside Diameter; 22.225MM Width; Single Row
Part #
M 88048/2/010/2/QCL7C
BDI #
1421765
Details
76.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M-88048-2-010-2-QCL7C/p/1421765
Your Price
$ 76.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.384
EAN
7316577712011
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
M88048
Assembly Components
M88048(1) | M88010(1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
0.838
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M88048; 33.35MM Bore; 68.25MM Outside Diameter; 22.225MM Width; Single Row
Assembly Width
0.875 Inch | 22.225 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Outside Diameter
2.687 Inch | 68.25 Millimeter
