

TIMKEN
TIMKEN
M236849-99401
TIMKEN TIMKEN
Description
TIMKEN M236849-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M236849; 7" Bore; 10-1/4" Outside Diameter; 2-1/8" Width; Single Row
Part #
M236849-99401
BDI #
1365605
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M236849-99401/p/1365605
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.62
EAN
0053893660226
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
M236849
Assembly Components
M236849 (1) | M236810 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
20.06
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M236849; 7" Bore; 10-1/4" Outside Diameter; 2-1/8" Width; Single Row
Outside Diameter
10.25 Inch | 260.35 Millimeter
Bore
7 Inch | 177.8 Millimeter
Assembly Width
2.125 Inch | 53.975 Millimeter