

TIMKEN
TIMKEN
M236849H-902A3
TIMKEN TIMKEN
Description
M236849H-902A3 TAPERED ROLLER BRG ASSY ; TWO-1-ROW 8-12OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M236849; 7" Bore; 10-1/4" Outside Diameter; 4-1/4" Width; Double Row
Part #
M236849H-902A3
BDI #
1365606
Details
7911.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M236849H-902A3/p/1365606
Your Price
$ 7,911.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
18.984
EAN
0053893165974
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M236849
Assembly Number
902A3
Assembly Components
M236849H (2) | M236810 (2) | M236810EC (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M236849H-902A3
Weight / LBS
42.623
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M236849; 7" Bore; 10-1/4" Outside Diameter; 4-1/4" Width; Double Row
Outside Diameter
10.25 Inch | 260.35 Millimeter
Bore
7 Inch | 177.8 Millimeter
Assembly Width
4.25 Inch | 107.95 Millimeter