https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
M241547-90028
TIMKEN TIMKEN
Description
M241547-90028 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS EE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M241547; 8" Bore; 11-7/8" Outside Diameter; 4.939" Width; Double Row
Part #
M241547-90028
BDI #
1365700
Details
12732.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M241547-90028/p/1365700
Your Price
$ 12,732.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
37.366
EAN
0053893542546
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M241547
Assembly Number
90028
Assembly Components
M241547 (2) | M241513XD (1) | M241547XA (1) | K504073 (2) | K504074 (2)
End Play
0.023 to 0.025
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M241547-90028
Weight / LBS
82.377
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M241547; 8" Bore; 11-7/8" Outside Diameter; 4.939" Width; Double Row
Outside Diameter
11.875 Inch | 301.625 Millimeter
Assembly Width
4.939 Inch | 125.451 Millimeter
Bore
8 Inch | 203.2 Millimeter
