Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M241547-90029 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
1365701 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

M241547-90029

Description

M241547-90029 TAPERED ROLLER BRG ; AP ASS

Tapered Roller Bearing Assembly; Standard Precision; Basic Number M241547; 8" Bore; 11-7/8" Outside Diameter; 4.939" Width; Double Row

Part #

M241547-90029

BDI #
1365701

Details

13763.83 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 13,763.83 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
46.147
EAN
0053893542553
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M241547
Assembly Number
90029
Assembly Components
M241547 (2) | M241513XD (1) | M241547XA (1) | K504073 (2) | K504074 (2) | K504075 (1) | K74588 (3) | K75801 (1)
End Play
0.023 to 0.025
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M241547-90029
Weight / LBS
101.737
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M241547; 8" Bore; 11-7/8" Outside Diameter; 4.939" Width; Double Row
Outside Diameter
11.875 Inch | 301.625 Millimeter
Assembly Width
4.939 Inch | 125.451 Millimeter
Bore
8 Inch | 203.2 Millimeter