https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
M241549-902A3
TIMKEN TIMKEN
Description
M241549-902A3 TAPERED ROLLER BEARING ; 2-ROW ASSEMBLY 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M241549; 8-1/16" Bore; 11-1/2" Outside Diameter; 4-15/16" Width; Double Row
Part #
M241549-902A3
BDI #
1365726
Details
20154.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M241549-902A3/p/1365726
Your Price
$ 20,154.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
24.596
EAN
0053893168210
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M241549
Assembly Number
902A3
Assembly Components
M241549 (2) | M241510CD (1) | M241549XA (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M241549-902A3
Weight / LBS
51.036
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M241549; 8-1/16" Bore; 11-1/2" Outside Diameter; 4-15/16" Width; Double Row
Assembly Width
4.938 Inch | 125.425 Millimeter
Bore
8.063 Inch | 204.8 Millimeter
Outside Diameter
11.5 Inch | 292.1 Millimeter
