

NTN
NTN
M244249/M244210
NTN NTN
Description
M244249/M244210 TAPERED ROLLER BRG ASSY ; NON RETURNABLE SINGLE ROW
Tapered Bearing; Components M244249 (1) | M244210 (1); 8-11/16" Bore; 12-3/8" Outside Diameter; 2-7/16" Assembly Width; Single Row of Rollers
Part #
M244249/M244210
BDI #
25266855
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M244249-M244210/p/25266855
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
4550253070795
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
M244249
Assembly Components
M244249 (1) | M244210 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Bearing; Components M244249 (1) | M244210 (1); 8-11/16" Bore; 12-3/8" Outside Diameter; 2-7/16" Assembly Width; Single Row of Rollers
Bore
8.688 Inch | 220.675 Millimeter
Assembly Width
2.438 Inch | 61.925 Millimeter
Outside Diameter
12.375 Inch | 314.325 Millimeter