https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-ASSY-2SCN-2SCP-D-REP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3Mjh8aW1hZ2UvanBlZ3xhREEwTDJnNE1TOHhNRGcyTURJNU5UVTFNekExTkM5TlJsSk9VMHRDVWtkWVdGaGZWRkpmUVZOVFdWOHlVME5PWHpKVFExQmZSRjlTUlZCZk16QXdlRE13TUM1cWNHY3w1MmZlZTA3MTdiNzczZTZlYTBlODVhMWY0M2M3ZmU2ZWZjMmI1ZTE0MmFiYTYyMmM3NWQwNTBiMzJhYmViNmEy
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-ASSY-2SCN-2SCP-D-REP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3Mjh8aW1hZ2UvanBlZ3xhREEwTDJnNE1TOHhNRGcyTURJNU5UVTFNekExTkM5TlJsSk9VMHRDVWtkWVdGaGZWRkpmUVZOVFdWOHlVME5PWHpKVFExQmZSRjlTUlZCZk16QXdlRE13TUM1cWNHY3w1MmZlZTA3MTdiNzczZTZlYTBlODVhMWY0M2M3ZmU2ZWZjMmI1ZTE0MmFiYTYyMmM3NWQwNTBiMzJhYmViNmEy
NSK
NSK
M244249DG/210G-KCA01
NSK NSK
Description
M244249DG/210G-KCA01 TAPERED ROLLER BRG ; 442MM DIA BORE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M244249DG; 8.687" Bore; 12-3/8" Outside Diameter; 4-9/16" Width; Single Row
Part #
M244249DG/210G-KCA01
BDI #
24665879
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M244249DG-210G-KCA01/p/24665879
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
29.567
EAN
0029176654572
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
M244249DG
Assembly Components
M244249DG (1) | M244210G
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Weight / LBS
65.184
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M244249DG; 8.687" Bore; 12-3/8" Outside Diameter; 4-9/16" Width; Single Row
Bore
8.687 Inch | 220.65 Millimeter
Assembly Width
4.563 Inch | 115.9 Millimeter
Outside Diameter
12.375 Inch | 314.325 Millimeter
