Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M246942-90010 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-4SCN-4SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MTV8aW1hZ2UvanBlZ3xhRFJsTDJoaE1DOHhNRGN4TURrek56QTBNamszTkM5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWODBVME5PWHpSVFExQmZNekF3ZURNd01DNXFjR2N8YjA1ODIyNmJlOTVlN2QyOTA4OGU4NDNkNTRjYzUwODVmMjc3ZDg4N2ZiY2ZjMDJjOWMyMjkxNzFmODgyMzQ1ZQ
1365804 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

M246942-90010

Description

M246942-90010 TAPERED ROLLER BEARING ; NON-RETURNABLE FOUR ROW 12-18 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number M246942; 9-1/8" Bore; 13-1/4" Outside Diameter; 10-1/4" Width; Quadruple Row

Part #

M246942-90010

BDI #
1365804

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
78.48
EAN
0053893550084
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M246942
Assembly Number
90010
Assembly Components
M246942 (4) | M246910 (4) | M246910EA (1) | M246910EB (2) | M246942XA (2)
End Play
0.028
Number of Tapered Rows
Quadruple Row
Inch - Metric
Inch
Other Features
4 Single Cone | 4 Single Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M246942-90010
Weight / LBS
172.861
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M246942; 9-1/8" Bore; 13-1/4" Outside Diameter; 10-1/4" Width; Quadruple Row
Bore
9.125 Inch | 231.775 Millimeter
Assembly Width
10.25 Inch | 260.35 Millimeter
Outside Diameter
13.25 Inch | 336.55 Millimeter