https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
M249736-902A3
TIMKEN TIMKEN
Description
M249736-902A3 TAPERED ROLLER BEARING ; NON-RETURNABLE 2-ROW ASSY 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M249736; 9-11/32" Bore; 14-1/8" Outside Diameter; 6" Width; Double Row
Part #
M249736-902A3
BDI #
1365839
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M249736-902A3/p/1365839
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
51.867
EAN
0053893170572
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M249736
Assembly Number
902A3
Assembly Components
M249736 (2) | M249710CD (1) | M249736XA (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M249736-902A3
Weight / LBS
90.389
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M249736; 9-11/32" Bore; 14-1/8" Outside Diameter; 6" Width; Double Row
Bore
9.344 Inch | 237.338 Millimeter
Assembly Width
6 Inch | 152.4 Millimeter
Outside Diameter
14.125 Inch | 358.775 Millimeter
