Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M249749-90150 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
1365888 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

M249749-90150

Description

M249749-90150 TAPERED ROLLER BRG ASS ; NON-RETURNABLE

Tapered Roller Bearing Assembly; Standard Precision; Basic Number M249749; 10" Bore; 14-1/8" Outside Diameter; 6" Width; Double Row

Part #

M249749-90150

BDI #
1365888

Details

15753.18 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 15,753.18 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
44.681
EAN
0053893554464
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M249749
Assembly Number
90150
Assembly Components
M249749 (2) | M249710CD (1) | M249749XC (1)
End Play
0.028
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M249749-90150
Weight / LBS
98.505
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M249749; 10" Bore; 14-1/8" Outside Diameter; 6" Width; Double Row
Outside Diameter
14.125 Inch | 358.775 Millimeter
Assembly Width
6 Inch | 152.4 Millimeter
Bore
10 Inch | 254 Millimeter