TIMKEN
TIMKEN
M252338DW-90024
TIMKEN TIMKEN
Description
M252338DW-90024 TAPERED ROLLER BEARING ; NON-RETURNABLE 2-ROW ASSY 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M252338; 9-7/8" Bore; 15" Outside Diameter; 5-3/8" Width; Double Row
Part #
M252338DW-90024
BDI #
1365923
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M252338DW-90024/p/1365923
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
58.86
EAN
0053893556376
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M252338
Assembly Number
90024
Assembly Components
M252338DW (1) | M252310 (2) | M252310EA (1)
End Play
0.004
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M252338DW-90024
Weight / LBS
129.646
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M252338; 9-7/8" Bore; 15" Outside Diameter; 5-3/8" Width; Double Row
Assembly Width
5.375 Inch | 136.525 Millimeter
Outside Diameter
15 Inch | 381 Millimeter
Bore
9.875 Inch | 250.825 Millimeter
