https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
TIMKEN
TIMKEN
M255449-902A2
TIMKEN TIMKEN
Description
M255449-902A2 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M255449; 11-3/8" Bore; 16" Outside Diameter; 6-1/2" Width; Double Row
Part #
M255449-902A2
BDI #
1365970
Details
26080.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M255449-902A2/p/1365970
Your Price
$ 26,080.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
63.399
EAN
0053893559469
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M255449
Assembly Number
902A2
Assembly Components
M255449 (2) | M255410CD (1) | M255449XB (1)
End Play
0.028
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M255449-902A2
Weight / LBS
139.77
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M255449; 11-3/8" Bore; 16" Outside Diameter; 6-1/2" Width; Double Row
Bore
11.375 Inch | 288.925 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Assembly Width
6.5 Inch | 165.1 Millimeter
