TIMKEN
TIMKEN
M255449D-902D5
TIMKEN TIMKEN
Description
M255449D-902D5 TAPERED ROLLER BEARING ; 2-ROW ASSY 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M255449; 11-3/8" Bore; 16" Outside Diameter; 5-11/16" Width; Double Row
Part #
M255449D-902D5
BDI #
1365988
Details
35127.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M255449D-902D5/p/1365988
Your Price
$ 35,127.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
62.45
EAN
0053893172996
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M255449
Assembly Number
902D5
Assembly Components
M255449D (1) | M255410 (2) | M255410EA (1)
End Play
0.028
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M255449D-902D5
Weight / LBS
137.545
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M255449; 11-3/8" Bore; 16" Outside Diameter; 5-11/16" Width; Double Row
Bore
11.375 Inch | 288.925 Millimeter
Assembly Width
5.688 Inch | 144.475 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter