TIMKEN
TIMKEN
M270449DA-902A1
TIMKEN TIMKEN
Description
M270449DA-902A1 TAPERED ROLLER BEARING ; POR NON RETURNABLE DBL ROW ASSY 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M270449; 17.715" Bore; 23.423" Outside Diameter; 7.008" Width; Double Row
Part #
M270449DA-902A1
BDI #
1366104
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M270449DA-902A1/p/1366104
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
136.39
EAN
0053893175560
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M270449
Assembly Number
902A1
Assembly Components
M270449DA (1) | M270410 (2) | M270410EA (1)
End Play
0.04
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M270449DA-902A1
Weight / LBS
300.414
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M270449; 17.715" Bore; 23.423" Outside Diameter; 7.008" Width; Double Row
Bore
17.715 Inch | 449.961 Millimeter
Assembly Width
7.008 Inch | 178 Millimeter
Outside Diameter
23.423 Inch | 594.944 Millimeter