https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TR-ASSY-DR-DCN-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0ODZ8aW1hZ2UvanBlZ3xhRGxtTDJobFlpOHhNRGMzTWpreE5UZzBOekU1T0M5TlJsSlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDlFUTA1ZlExQmZNekF3ZURNd01DNXFjR2N8NjlhZDQ2NzYyNWZkMjQyNGJkYTc0NDJjZmJjODNiOTY0NDc2NzNmZjkzOTQ2ZDkxNDdiNThhODViNmQ4MDVkZg
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TR-ASSY-DR-DCN-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0ODZ8aW1hZ2UvanBlZ3xhRGxtTDJobFlpOHhNRGMzTWpreE5UZzBOekU1T0M5TlJsSlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDlFUTA1ZlExQmZNekF3ZURNd01DNXFjR2N8NjlhZDQ2NzYyNWZkMjQyNGJkYTc0NDJjZmJjODNiOTY0NDc2NzNmZjkzOTQ2ZDkxNDdiNThhODViNmQ4MDVkZg
TIMKEN
TIMKEN
M270449DW-902A6
TIMKEN TIMKEN
Description
M270449DW-902A6 TAPERED ROLLER BEARING ; NON-RETURNABLE 4-ROW ASSY 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M270449DW; 17.714" Bore; 23.423" Outside Diameter; 7" Width; Double Row
Part #
M270449DW-902A6
BDI #
1366109
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M270449DW-902A6/p/1366109
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
139.16
EAN
0053893122687
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M270449DW
Assembly Number
902A6
Assembly Components
M270449DW-20000 (1) | M270410-20000 (2) | M270410EA-20000 (1) | PACK-CRT690756 (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
307.05
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M270449DW; 17.714" Bore; 23.423" Outside Diameter; 7" Width; Double Row
Assembly Width
7 Inch | 177.8 Millimeter
Outside Diameter
23.423 Inch | 594.944 Millimeter
Bore
17.714 Inch | 449.936 Millimeter
