

TIMKEN
TIMKEN
M270749 90047
TIMKEN TIMKEN
Description
M270749 90047 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M270749; 17-5/8" Bore; 25" Outside Diameter; 4-3/4" Width; Single Row
Part #
M270749-90047
BDI #
1366124
Details
48579.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M270749-90047/p/1366124
Your Price
$ 48,579.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
121.05
EAN
0053893574417
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M270749
Assembly Number
90047
Assembly Components
M270749 (1) | M270710 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M270749-90047
Weight / LBS
266.869
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M270749; 17-5/8" Bore; 25" Outside Diameter; 4-3/4" Width; Single Row
Assembly Width
4.75 Inch | 120.65 Millimeter
Outside Diameter
25 Inch | 635 Millimeter
Bore
17.625 Inch | 447.675 Millimeter