

NTN
NTN
M272749D/M27#10
NTN NTN
Description
M272749D/M27 10 TAPERED ROLLER BEARING ; NON RETURNABLE 18.875"ID 26.75"OD 9.37"W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M272749; 18-7/8" Bore; 26-3/4" Outside Diameter; 5-1/16" Width; Single Row
Part #
M272749D/M27#10
BDI #
1222635
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M272749D-M27%2310/p/1222635
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
292.997
EAN
4547359666243
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M272749
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M272749; 18-7/8" Bore; 26-3/4" Outside Diameter; 5-1/16" Width; Single Row
Bore
18.875 Inch | 479.425 Millimeter
Outside Diameter
26.75 Inch | 679.45 Millimeter
Assembly Width
5.063 Inch | 128.6 Millimeter