TIMKEN
TIMKEN
M274149DW-90045
TIMKEN TIMKEN
Description
M274149DW 90045 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M274149; 19-3/4" Bore; 28" Outside Diameter; 9-7/8" Width; Double Row
Part #
M274149DW-90045
BDI #
1366193
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M274149DW-90045/p/1366193
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
691.22
EAN
0053893178561
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M274149
Assembly Number
90045
Assembly Components
M274149DW (1) | M274110 (2) | M274110EA (1)
End Play
0.004
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M274149DW-90045
Weight / LBS
522.51
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M274149; 19-3/4" Bore; 28" Outside Diameter; 9-7/8" Width; Double Row
Bore
19.75 Inch | 501.65 Millimeter
Assembly Width
9.875 Inch | 250.825 Millimeter
Outside Diameter
28 Inch | 711.2 Millimeter