TIMKEN
TIMKEN
M274149TD-90040
TIMKEN TIMKEN
Description
M274149TD-90040 ; 24IN OD TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M274149; 19-3/4" Bore; 28" Outside Diameter; 9-7/8" Width; Double Row
Part #
M274149TD-90040
BDI #
1366201
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M274149TD-90040/p/1366201
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
346.39
EAN
0053893578163
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M274149
Assembly Number
90040
Assembly Components
M274149TD (1) | M274110 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Medium Duty | Tapered Bore
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M274149TD-90040
Weight / LBS
762.964
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M274149; 19-3/4" Bore; 28" Outside Diameter; 9-7/8" Width; Double Row
Assembly Width
9.875 Inch | 250.825 Millimeter
Outside Diameter
28 Inch | 711.2 Millimeter
Bore
19.75 Inch | 501.65 Millimeter