

TIMKEN
TIMKEN
M276449-902D1
TIMKEN TIMKEN
Description
M276449-902D1 TAPERED ROLLER BRG ASSY ; POR DOUBLE ROW 24-36 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number M276449; 21-1/8" Bore; 29.995" Outside Diameter; 12-1/4" Width; Double Row
Part #
M276449-902D1
BDI #
22834560
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M276449-902D1/p/22834560
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
436.516
EAN
0013992371768
Product Group - BDI
B04336
Precision Class
Class 2
Component
Assembly
Basic Number
M276449
Assembly Number
902D1
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
956.031
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number M276449; 21-1/8" Bore; 29.995" Outside Diameter; 12-1/4" Width; Double Row
Bore
21.125 Inch | 536.575 Millimeter
Assembly Width
12.25 Inch | 311.15 Millimeter
Outside Diameter
29.995 Inch | 761.873 Millimeter