TIMKEN
TIMKEN
M278748D-90033
TIMKEN TIMKEN
Description
M278748D-90033 TR BEARING CONE ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M278748; 22-1/2" Bore; 32" Outside Diameter; 11-1/4" Width; Double Row
Part #
M278748D-90033
BDI #
1366229
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M278748D-90033/p/1366229
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
518.18
EAN
0053893180212
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M278748
Assembly Number
90033
Assembly Components
M278748D (1) | M278710 (2) | M278710EA (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M278748D-90033
Weight / LBS
141.358
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M278748; 22-1/2" Bore; 32" Outside Diameter; 11-1/4" Width; Double Row
Outside Diameter
32 Inch | 812.8 Millimeter
Bore
22.5 Inch | 571.5 Millimeter
Assembly Width
11.25 Inch | 285.75 Millimeter
