https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5OHxpbWFnZS9qcGVnfGFEWTVMMmcxWXk4eE1EZ3lNVFEzTXpZek1qSTROaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDM1YTFmNWE3ZGMwOWEyYTVhMmE2MWI3MTc4NDY1NDI0Yzc5MDE2ZTdiNWJmMzk3MmUwODAyNGEwY2M5ZDM4N2E
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5OHxpbWFnZS9qcGVnfGFEWTVMMmcxWXk4eE1EZ3lNVFEzTXpZek1qSTROaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDM1YTFmNWE3ZGMwOWEyYTVhMmE2MWI3MTc4NDY1NDI0Yzc5MDE2ZTdiNWJmMzk3MmUwODAyNGEwY2M5ZDM4N2E
TIMKEN
TIMKEN
M278749-902A1
TIMKEN TIMKEN
Description
M278749-902A1 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M278749; 22-1/2" Bore; 32" Outside Diameter; 6-1/8" Width; Single Row
Part #
M278749-902A1
BDI #
1366233
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M278749-902A1/p/1366233
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
255.419
EAN
0053893797519
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M278749
Assembly Number
902A1
Assembly Components
M278749 (1) | M278710 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M278749-902A1
Weight / LBS
563.104
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M278749; 22-1/2" Bore; 32" Outside Diameter; 6-1/8" Width; Single Row
Outside Diameter
32 Inch | 812.8 Millimeter
Assembly Width
6.125 Inch | 155.575 Millimeter
Bore
22.5 Inch | 571.5 Millimeter
