https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2DCN-4SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0NHxpbWFnZS9qcGVnfGFEazBMMmd6Tmk4eE1EYzNNVEV4TURRNU5ESXpPQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVJFTk9YelJUUTFCZk16QXdlRE13TUM1cWNHY3w0MzEwYmY4NWZiNjUwYWQ1MWU0Nzg0MzYzOTlhYzM0ZTU0NmVkMWE4MTdlZWU5ZjkwMWMwYzQyMGI3Y2E3ODM2
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2DCN-4SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0NHxpbWFnZS9qcGVnfGFEazBMMmd6Tmk4eE1EYzNNVEV4TURRNU5ESXpPQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVJFTk9YelJUUTFCZk16QXdlRE13TUM1cWNHY3w0MzEwYmY4NWZiNjUwYWQ1MWU0Nzg0MzYzOTlhYzM0ZTU0NmVkMWE4MTdlZWU5ZjkwMWMwYzQyMGI3Y2E3ODM2
TIMKEN
TIMKEN
M280249DGWA-902A5
TIMKEN TIMKEN
Description
M280249DGWA-902A5 TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M280249; 23-3/4" Bore; 33-3/4" Outside Diameter; 23-5/8" Width; Quadruple Row
Part #
M280249DGWA-902A5
BDI #
1366253
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M280249DGWA-902A5/p/1366253
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1193.71
EAN
0053893180830
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M280249
Assembly Number
902A5
Assembly Components
M280249DGWA (2) | M280210 (4) | M280210EA (2) | M280210EB (1)
End Play
0.016
Number of Tapered Rows
Quadruple Row
Inch - Metric
Inch
Other Features
2 Double Cone | 4 Single Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M280249DGWA-902A5
Weight / LBS
629.308
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M280249; 23-3/4" Bore; 33-3/4" Outside Diameter; 23-5/8" Width; Quadruple Row
Assembly Width
23.625 Inch | 600.075 Millimeter
Outside Diameter
33.75 Inch | 857.25 Millimeter
Bore
23.75 Inch | 603.25 Millimeter
