https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
TIMKEN
TIMKEN
M281635-904A1
TIMKEN TIMKEN
Description
M281635-904A1 TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M281635; 25" Bore; 36-3/4" Outside Diameter; 14-7/8" Width; Double Row
Part #
M281635-904A1
BDI #
1366265
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M281635-904A1/p/1366265
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
864.24
EAN
0053893181424
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M281635
Assembly Number
904A1
Assembly Components
M281635 (2) | M281610CD (1) | M281635XA (1)
End Play
0.064
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M281635-904A1
Weight / LBS
903.61
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M281635; 25" Bore; 36-3/4" Outside Diameter; 14-7/8" Width; Double Row
Assembly Width
14.875 Inch | 377.825 Millimeter
Bore
25 Inch | 635 Millimeter
Outside Diameter
36.75 Inch | 933.45 Millimeter
