https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5OHxpbWFnZS9qcGVnfGFEWTVMMmcxWXk4eE1EZ3lNVFEzTXpZek1qSTROaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDM1YTFmNWE3ZGMwOWEyYTVhMmE2MWI3MTc4NDY1NDI0Yzc5MDE2ZTdiNWJmMzk3MmUwODAyNGEwY2M5ZDM4N2E
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5OHxpbWFnZS9qcGVnfGFEWTVMMmcxWXk4eE1EZ3lNVFEzTXpZek1qSTROaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDM1YTFmNWE3ZGMwOWEyYTVhMmE2MWI3MTc4NDY1NDI0Yzc5MDE2ZTdiNWJmMzk3MmUwODAyNGEwY2M5ZDM4N2E
TIMKEN
TIMKEN
M282249-90026
TIMKEN TIMKEN
Description
M282249-90026 ; TRB SINGLE ASSEMBLY>36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M282249; 26-7/8" Bore; 38" Outside Diameter; 7-5/16" Width; Single Row
Part #
M282249-90026
BDI #
1366270
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M282249-90026/p/1366270
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
427.12
EAN
0053893584799
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M282249
Assembly Number
90026
Assembly Components
M282249 (1) | M282210 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M282249-90026
Weight / LBS
940.788
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M282249; 26-7/8" Bore; 38" Outside Diameter; 7-5/16" Width; Single Row
Assembly Width
7.313 Inch | 185.75 Millimeter
Outside Diameter
38 Inch | 965.2 Millimeter
Bore
26.875 Inch | 682.625 Millimeter
